The store will not work correctly in the case when cookies are disabled.
Select M12 x 35 Sckt Countersunk Screw Din 7991 Bzp - Pack of 100
Unit Price - 1 + £40.48 £33.73
- 5 + £38.45 £32.04
Incl. VAT Ex. VAT
Saving 5% - 10 + £36.43 £30.36
Incl. VAT Ex. VAT
Saving 10%
Product Information
DIN 7991, Grade 10.9, ISO metric thread.
Technical Specification
More Information Brand | Select |
Diameter | M12 Pitch |
Manufacturer Part Number | FST51235K |
Features & Benefits | DIN 7991
Grade 10.9
ISO metric thread |
Length Under Head (mm) | 35 |
Type | Socket Countersunk Screws |
DIN | 7991 |
Pack Quantity | 100 |
Overall Length (mm) | 35 |
Coating/Finish | BZP |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers