The store will not work correctly in the case when cookies are disabled.
Select M12 x 60 Metric Black Hex Head Cap Screw
Product Information
Salt spray resistance exceeds 1000 hours as per ASTM B117, Each screw features the MET-LOT event code for lifetime traceability.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 81715757 |
Size (mm) | M12 |
Type | Hex Head |
Length Under Head (mm) | 60 |
Pack Quantity | 25 |
Thread Size | M12X1.75 |
Thread Type | Metric |
Material | Alloy Steel |
Coating/Finish | Corrosion Resistant |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers