The store will not work correctly in the case when cookies are disabled.
Select M16 Nylon Insert Nut Type 'T' Zinc Plated - Pack of 25
Product Information
Type fT' DIN 985 and fP' DIN 982
Technical Specification
More Information Brand | Select |
Type | Thin |
Manufacturer Part Number | MBF42016A |
Size (mm) | M16 |
Thread Size | M16 |
Coating/Finish | Zinc |
DIN | 985 |
Pack Quantity | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers