The store will not work correctly in the case when cookies are disabled.
Select M16 x 35 Socket Countersunk Screw Din 7991 - Pack of 50
Unit Price - 1 + £28.78 £23.98
- 5 + £27.34 £22.78
Incl. VAT Ex. VAT
Saving 5% - 10 + £25.90 £21.58
Incl. VAT Ex. VAT
Saving 10%
Product Information
DIN 7991, Grade 10.9, ISO metric thread.
Technical Specification
More Information Brand | Select |
Diameter | M16 |
Manufacturer Part Number | FST41635L |
Features & Benefits | DIN 7991
Grade 10.9
ISO metric thread |
Length Under Head (mm) | 35 |
Type | Socket Countersunk Screws |
DIN | 7991 |
Pack Quantity | 50 |
Overall Length (mm) | 35 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers