The store will not work correctly in the case when cookies are disabled.
Select M16 x 60 Sckt Countersunk Screw Din 7991 Bzp - Pack of 50
Product Information
DIN 7991, Grade 10.9, ISO metric thread.
Technical Specification
More Information Brand | Select |
Diameter | M16 |
Manufacturer Part Number | FST51660H |
Length Under Head (mm) | 60 |
Type | Socket Countersunk Screws |
DIN | 7991 |
Pack Quantity | 50 |
Overall Length (mm) | 60 |
Coating/Finish | BZP |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers