The store will not work correctly in the case when cookies are disabled.
Select M16 x 70 Sckt Countersunk Screw Din 7991 Bzp - Pack of 25
Unit Price - 1 + £36.50 £30.42
- 5 + £34.68 £28.90
Incl. VAT Ex. VAT
Saving 5% - 10 + £32.86 £27.38
Incl. VAT Ex. VAT
Saving 10%
Product Information
DIN 7991, Grade 10.9, ISO metric thread.
Technical Specification
More Information Brand | Select |
Diameter | M16 |
Manufacturer Part Number | FST51670L |
Length Under Head (mm) | 70 |
Type | Socket Countersunk Screws |
DIN | 7991 |
Pack Quantity | 25 |
Overall Length (mm) | 70 |
Coating/Finish | BZP |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers