The store will not work correctly in the case when cookies are disabled.
Select M18 Zinc Plated Metric Fine Pitch Hex Nut
Product Information
Hex nuts are the most common type of nut. They have six uniform sides and are used in general-purpose fastening applications.
Technical Specification
More Information Brand | Select |
Type | Hex Nut |
Manufacturer Part Number | 67488841 |
Size (mm) | M18 |
Pitch (mm) | 1.5 |
Coating/Finish | Zinc-Plated |
Height (mm) | 15 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers