The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Select M20-2.5 x 110 Metric Black Socket Head Cap Screw
Product Information
Salt spray resistance exceeds 1000 hours as per ASTM B117, Max. temp. resistance: 650 DegreesF - Mim. Tensile strength: 176,900 psi, Each screw features the MET-LOT event code for lifelong traceability,
Technical Specification
More Information Brand Select Manufacturer Part Number 71892848 Size (mm) M20 Type Socket Head Key Size (mm) 17.0 Length Under Head (mm) 110 Pack Quantity 1 Thread Size M20x2.5 Thread Type Metric Coating/Finish Corrosion Resistant
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.