The store will not work correctly in the case when cookies are disabled.
Select M24 Metric Grade 10 Hex Nut Uncoated
Technical Specification
More Information Brand | Select |
Type | Hex Nut |
Manufacturer Part Number | 67477729 |
Hex Size | 1.4173", 36.00mm |
Material | Steel |
Size (mm) | M24 |
Pitch (mm) | 3.00 |
Thread Size | M24x3 |
Coating/Finish | Class 10 Plain Steel |
Height (mm) | 19 |
Width Across Flats (mm) | 36 |
Pack Quantity | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers