The store will not work correctly in the case when cookies are disabled.
Select M2.5 x 3 A2 18-8 Stainless Steel Cup Point Set Screw
Product Information
Cup Point - 18-8 Stainless Steel DIN-916 - A2 - suitable for outdoor and marine enviroments; it may be mildly magnetic.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 81991572 |
Thread Size | M2.5x0.45 |
Point Type | Cup Point |
Features & Benefits | Corrosion resistant and suitable for outdoor and marine environments
May be mildly magnetic |
Pack Quantity | 50 |
Type | Socket Set Screws |
Overall Length (mm) | 3 |
Coating/Finish | 18-8 Stainless Steel |
Key Size (mm) | 1.25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers