The store will not work correctly in the case when cookies are disabled.
Select M3 x 10 Socket Set Screw BZP - Pack of 200
Unit Price - 1 + £8.80 £7.33
- 5 + £8.35 £6.96
Incl. VAT Ex. VAT
Saving 5% - 10 + £7.92 £6.60
Incl. VAT Ex. VAT
Saving 10%
Product Information
DIN 916, ISO metric threads.
Technical Specification
More Information Brand | Select |
Diameter | M3 Pitch |
Manufacturer Part Number | FST09310L |
Features & Benefits | DIN 916
ISO metric threads |
Length Under Head (mm) | 10 |
Type | Metric Cup Point Socket Set Screws |
Pack Quantity | 200 |
Overall Length (mm) | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers