The store will not work correctly in the case when cookies are disabled.
Select M3 x 12 Machine Screw Pan Head Pozidriv - Pack of 200
0 in stock today, 1 available in 7 days
Product Information
Machine Screws Pan Head Pozidriv - DIN 7985
Technical Specification
More Information Brand | Select |
Diameter | M3 |
Manufacturer Part Number | MBF62312B |
Size (mm) | M3 x 12 |
Type | Machine Screws |
Screw Head Type | Pan Head Posidrv |
DIN | 7985 |
Pack Quantity | 200 |
Overall Length (mm) | 12 |
Coating/Finish | Zinc |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers