The store will not work correctly in the case when cookies are disabled.
Select M3 x 6 Socket-Set Screw Din 916 - Pack of 200
Unit Price - 1 + £9.89 £8.24
- 5 + £9.40 £7.83
Incl. VAT Ex. VAT
Saving 5% - 10 + £8.90 £7.42
Incl. VAT Ex. VAT
Saving 10%
Product Information
DIN 916, ISO metric threads.
Technical Specification
More Information Brand | Select |
Diameter | M3 Pitch |
Manufacturer Part Number | FST08306A |
Features & Benefits | DIN 916
ISO metric threads |
Length Under Head (mm) | 6 |
Type | Metric Cup Point Socket Set Screws |
Pack Quantity | 200 |
Overall Length (mm) | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers