The store will not work correctly in the case when cookies are disabled.
Select M3 x 8 Socket Set Screw BZP - Pack of 200
Unit Price - 1 + £8.34 £6.95
- 5 + £7.92 £6.60
Incl. VAT Ex. VAT
Saving 5% - 10 + £7.51 £6.26
Incl. VAT Ex. VAT
Saving 10%
Product Information
DIN 916, ISO metric threads.
Technical Specification
More Information Brand | Select |
Diameter | M3 Pitch |
Manufacturer Part Number | FST09308B |
Features & Benefits | DIN 916
ISO metric threads |
Length Under Head (mm) | 8 |
Type | Metric Cup Point Socket Set Screws |
Pack Quantity | 200 |
Overall Length (mm) | 8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers