The store will not work correctly in the case when cookies are disabled.
Select M33 x 3.5 Metric Coarse Screw Plug Gauge Bs3643 6H
Product Information
Screw Plug Gauges. Double ended GO and NOGO. BS3643 6H fit Right Hand.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | G1525PL |
Size (mm) | 33 |
Thread Type | Metric Coarse |
Pitch (mm) | 3.5 |
Size | 33.0 x 3.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers