The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Select M4 x 12 A2 18-8 Stainless Steel Low Head Cap Screw
Product Information
Used in applications where limited clearance would not accommodate the head height of a standard socket cap screw, Used in counterbored holes where material is too thin for a regular socket cap screw.
Technical Specification
More Information Brand Select Manufacturer Part Number 02123768 Size (mm) M4 Type Low Head Socket Head Key Size (mm) 3.0 Length Under Head (mm) 12.00mm Pack Quantity 50 Thread Size M4X0.7 Thread Type Metric Overall Length (mm) 12 Coating/Finish Stainless Steel
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.