The store will not work correctly in the case when cookies are disabled.
Select M4 x 50 A2 18-8 Stainless Steel Flat Head Cap Screw
Product Information
18-8 Stainless Steel DIN-912 - A-2 - suitable for outdoor and marine enviroments; it may be mildly magnetic.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 78083722 |
Size (mm) | M4 |
Type | Flat Head Cap Screws |
Features & Benefits | 18-8 Stainless Steel is corrosion resistant and suitable for outdoor and marine enviroments; it may be mildly magnetic |
Key Size (mm) | 2.500 |
Length Under Head (mm) | 50 |
Pack Quantity | 100 |
Thread Size | M4 X 0.7 |
Thread Type | Metric |
Overall Length (mm) | 50 |
Coating/Finish | 18-8 Stainless Steel |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers