The store will not work correctly in the case when cookies are disabled.
Select M4-.7 x 30 Metric Black Flat Head Cap Screw
Product Information
Salt spray resistance exceeds 1000 hours as per ASTM B117, Maximum temperature resistance of 650 DegreesF.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 73142135 |
Size (mm) | M4 |
Type | Flat Head Socket |
Key Size (mm) | 2.5 |
Length Under Head (mm) | 30 |
Pack Quantity | 100 |
Thread Size | M4X0.7 |
Thread Type | Metric |
Overall Length (mm) | 30 |
Coating/Finish | Corrosion Resistant |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers