The store will not work correctly in the case when cookies are disabled.
Select M5 Metric Hex Nut Zinc Plated
Technical Specification
More Information Brand | Select |
Type | Hex Nut |
Manufacturer Part Number | 67476523 |
Hex Size | .3150", 8.00mm |
Size (mm) | M5 |
Pitch (mm) | 0.80 |
Thread Size | M5X0.8 |
Coating/Finish | Class 8 Zinc Plated |
Height (mm) | 4 |
Width Across Flats (mm) | 8 |
Pack Quantity | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers