The store will not work correctly in the case when cookies are disabled.
Select M5 x 20 High Tensile Setscrew Din 933 Zinc Plated - Pack of 100
Product Information
Metric High Tensile Setscrews - Grade 8.8 DIN 933
Technical Specification
More Information Brand | Select |
Diameter | M5 |
Manufacturer Part Number | MBF48520L |
Size (mm) | M5 x 20 |
Type | High Tensile Setscrew |
DIN | 933 |
Pack Quantity | 100 |
Overall Length (mm) | 20 |
Grade | 8.8 |
Coating/Finish | Zinc |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers