The store will not work correctly in the case when cookies are disabled.
Select M5 x 25 Machine Screw Countersunk Head Pozidriv - Pack of 50
Product Information
Machine Screws Csk Head Pozidriv - DIN 965
Technical Specification
More Information Brand | Select |
Diameter | M5 |
Manufacturer Part Number | MBF63525E |
Size (mm) | M5 x 25 |
Type | Machine Screws |
Screw Head Type | Csk Head Posidrv |
DIN | 965 |
Pack Quantity | 50 |
Overall Length (mm) | 25 |
Coating/Finish | Zinc |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers