The store will not work correctly in the case when cookies are disabled.
Select M5 x 25 Socket Countersunk Screw BZP - Pack of 200
Unit Price - 1 + £11.36 £9.47
- 5 + £10.80 £9.00
Incl. VAT Ex. VAT
Saving 5% - 10 + £10.22 £8.52
Incl. VAT Ex. VAT
Saving 10%
Product Information
DIN 7991, Grade 10.9, ISO metric thread.
Technical Specification
More Information Brand | Select |
Diameter | M5 Pitch |
Manufacturer Part Number | FST05525A |
Features & Benefits | DIN 7991
Grade 10.9
ISO metric thread |
Type | Socket Countersunk Screws |
Pack Quantity | 200 |
Overall Length (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers