The store will not work correctly in the case when cookies are disabled.
Select M5 x 30 Machine Screw Pan Head Pozidriv - Pack of 50
Unit Price - 1 + £2.70 £2.25
- 5 + £2.57 £2.14
Incl. VAT Ex. VAT
Saving 5% - 10 + £2.44 £2.03
Incl. VAT Ex. VAT
Saving 10%
Product Information
Machine Screws Pan Head Pozidriv - DIN 7985
Technical Specification
More Information Brand | Select |
Diameter | M5 |
Manufacturer Part Number | MBF62530H |
Size (mm) | M5 x 30 |
Type | Machine Screws |
Screw Head Type | Pan Head Posidrv |
DIN | 7985 |
Pack Quantity | 50 |
Overall Length (mm) | 30 |
Coating/Finish | Zinc |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers