The store will not work correctly in the case when cookies are disabled.
Select M6 Metric Grade 10 Hex Nut Uncoated
Technical Specification
More Information Brand | Select |
Type | Hex Nut |
Manufacturer Part Number | 67477406 |
Hex Size | .3937", 10.00mm |
Material | Steel |
Size (mm) | M6 |
Pitch (mm) | 1.00 |
Thread Size | M6X1 |
Coating/Finish | Class 10 Plain Steel |
Height (mm) | 5 |
Width Across Flats (mm) | 10 |
Pack Quantity | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers