The store will not work correctly in the case when cookies are disabled.
Select M6 Square Section Spring Washer Zinc Plated - Pack of 200
Technical Specification
More Information Brand | Select |
Type | Square Sections Spring Washer |
Coating/Finish | Zinc |
Manufacturer Part Number | MBF46006H |
Size | M6 |
Thread Size | M6 |
Pack Quantity | 200 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers