The store will not work correctly in the case when cookies are disabled.
Select M6 x 1 Cone Point Metric Socket Set Screw
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 68071844 |
Key Size (mm) | 3 |
Point Type | Cone |
Type | Metric Socket Set Screws |
Pack Quantity | 100 |
Overall Length (mm) | 50 |
Thread Size | M6X1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers