The store will not work correctly in the case when cookies are disabled.
Select M6 x 1.0 Steel No Locking Knurled Plunger
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 62124086 |
Initial End Force (lb) | 4.45 -1 |
Features & Benefits | Knurled knob design
Hand-retractable
Metric threads
Stainless steel resists corrosion
Non-locking design |
Final End Force (lb) | 17.8 -4 |
B (mm) | 13 |
Thread Size | M6 x 1.0 |
B (mm) (in) | 13 -0.512 |
C (mm) | 3 |
C (mm) (in) | 3 -0.118 |
d (mm) | 3 |
D (mm) (in) | 3 -0.118 |
E (mm) (in) | 13 -0.512 |
F (mm) (in) | 8 -0.315 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers