The store will not work correctly in the case when cookies are disabled.
Select M6 x 16 x 1.00 Zinc-Blue 10.9 Hex Cap Screw
Product Information
Alloy Steel Zinc Dichromate Plated Hex Head Grade 10.9, 150,000 psi tensile strength (Grade 8 equivalent).
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 40066979 |
Size (mm) | M6 |
Type | Hex Head |
Length Under Head (mm) | 16 |
Pack Quantity | 100 |
Thread Type | Metric |
Coating/Finish | Zinc Plated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers