The store will not work correctly in the case when cookies are disabled.
Select M6 x 20 Socket Head Cap Screw Din 912 - Pack of 200
Unit Price - 1 + £16.54 £13.78
- 5 + £15.71 £13.09
Incl. VAT Ex. VAT
Saving 5% - 10 + £14.88 £12.40
Incl. VAT Ex. VAT
Saving 10%
Product Information
Metric Socket Head Cap Screws
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | FST02620H |
Size (mm) | M6 |
Type | Socket Head |
Features & Benefits | DIN 912
Grade 12.9
ISO metric threads |
Length Under Head (mm) | 20 |
Pack Quantity | 200 |
Thread Type | Metric |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers