The store will not work correctly in the case when cookies are disabled.
Select M6 x 30 Machine Screw Countersunk Head Pozidriv - Pack of 50
0 in stock today, 1 available in 6 days
Unit Price - 1 + £3.64 £3.03
- 5 + £3.46 £2.88
Incl. VAT Ex. VAT
Saving 5% - 10 + £3.28 £2.73
Incl. VAT Ex. VAT
Saving 10%
Product Information
Machine Screws Csk Head Pozidriv - DIN 965
Technical Specification
More Information Brand | Select |
Diameter | M6 |
Manufacturer Part Number | MBF63630D |
Size (mm) | M6 x 30 |
Type | Machine Screws |
Screw Head Type | Csk Head Posidrv |
DIN | 965 |
Pack Quantity | 50 |
Overall Length (mm) | 30 |
Coating/Finish | Zinc |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers