The store will not work correctly in the case when cookies are disabled.
Select M6 x 40 Socket Countersunk Screw BZP - Pack of 200
Unit Price - 1 + £18.71 £15.59
- 5 + £17.77 £14.81
Incl. VAT Ex. VAT
Saving 5% - 10 + £16.84 £14.03
Incl. VAT Ex. VAT
Saving 10%
Product Information
DIN 7991, Grade 10.9, ISO metric thread.
Technical Specification
More Information Brand | Select |
Diameter | M6 Pitch |
Manufacturer Part Number | FST05640C |
Features & Benefits | DIN 7991
Grade 10.9
ISO metric thread |
Type | Socket Countersunk Screws |
Pack Quantity | 200 |
Overall Length (mm) | 40 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers