The store will not work correctly in the case when cookies are disabled.
Select M6 x 8 x 16 Socket Shoulder Bolts Bs4168 - Pack of 25
Unit Price - 1 + £29.98 £24.98
- 5 + £28.48 £23.73
Incl. VAT Ex. VAT
Saving 5% - 10 + £26.98 £22.48
Incl. VAT Ex. VAT
Saving 10%
Product Information
BS 4168, Grade 12.9, ISO metric thread, Length measurement does not include thread.
Technical Specification
More Information Brand | Select |
Diameter | Dia. 8mm M6 Thread 4mm A/F Key |
Manufacturer Part Number | FST90616K |
Features & Benefits | BS 4168
Grade 12.9
ISO metric thread
Self Colour
Length measurement does not include thread |
Key Size (mm) | 4 |
Length Under Head (mm) | 16 |
Type | Metric Socket Head Shoulder Screws |
Pack Quantity | 25 |
Grade | 12.9 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers