The store will not work correctly in the case when cookies are disabled.
Select M8 x 30 Socket Countersunk Screw BZP - Pack of 200
0 in stock today, 1 available in 6 days
Unit Price - 1 + £32.50 £27.08
- 5 + £30.88 £25.73
Incl. VAT Ex. VAT
Saving 5% - 10 + £29.24 £24.37
Incl. VAT Ex. VAT
Saving 10%
Product Information
DIN 7991, Grade 10.9, ISO metric thread.
Technical Specification
More Information Brand | Select |
Diameter | M8 Pitch |
Manufacturer Part Number | FST05830B |
Features & Benefits | DIN 7991
Grade 10.9
ISO metric thread |
Type | Socket Countersunk Screws |
Pack Quantity | 200 |
Overall Length (mm) | 30 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers