The store will not work correctly in the case when cookies are disabled.
Select M8 x 45 Socket Countersunk Screw BZP - Pack of 200
Product Information
DIN 7991, Grade 10.9, ISO metric thread.
Technical Specification
More Information Brand | Select |
Diameter | M8 Pitch |
Manufacturer Part Number | FST05845M |
Features & Benefits | DIN 7991
Grade 10.9
ISO metric thread |
Type | Socket Countersunk Screws |
Pack Quantity | 200 |
Overall Length (mm) | 45 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers