The store will not work correctly in the case when cookies are disabled.
Select M8X1.25 A2 18-8 Stainless Steel Hex Nut
Product Information
Metric Heavy Hex Nuts - Stainless Steel
Technical Specification
More Information Brand | Select |
Type | Heavy Hex Nut |
Manufacturer Part Number | 62323092 |
Hex Size | .5118", 13.00mm |
Material | Stainless Steel |
Size (mm) | M8 |
Pitch (mm) | 1.25 |
Thread Size | M8 x 1.25 |
Coating/Finish | 18-8 Stainless Steel |
Pack Quantity | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers