The store will not work correctly in the case when cookies are disabled.
Select No8 x 3/4 Unc Socket Head Countersunk Screw Din 912 - Pack of 100
Product Information
DIN 912, Grade 12.9, Self Colour
Technical Specification
More Information Brand | Select |
Size (in) | No8 |
Manufacturer Part Number | FST80307H |
Size (Number) | No. 8 |
Type | Socket Head |
Features & Benefits | DIN 912
Grade 12.9
Self Colour |
Length Under Head (in) | 3/4 |
DIN | 912 |
Pack Quantity | 100 |
Thread Type | UNC |
Grade | 12.9 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers