Loading...

Select Nylon 18-8 Stainless Steel Insert Hex Nuts - Metric

View Range - 1 Products
Select Nylon 18-8 Stainless Steel Insert Hex Nuts - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Size (mm)
Type
Hex Size
Select Nylon 18-8 Stainless Steel Insert Hex Nuts - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Material     Size (mm)     Type     Grade     Head Type     Hex Size     Compare ProductAdd to Personal Lists Quantity
MFA-20940J 20 In Stock
£2.99 £2.49
Incl. VAT Ex. VAT
Stainless Steel M20 Metric Hex Locknuts 1.1811", 30.00mm Compare
Total

Why we are loved

Rated ‘World-class’ for customer service