Loading...

Select Nylon 316 Stainless Steel Insert Hex Nuts - Metric

View Range - 3 Products
Select Nylon 316 Stainless Steel Insert Hex Nuts - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Size (mm)
Type
Hex Size
Select Nylon 316 Stainless Steel Insert Hex Nuts - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Material     Size (mm)     Type     Grade     Head Type     Hex Size     Compare ProductAdd to Personal Lists Quantity
MFA-20990B Delivery in 28 days. Click here to request stock availability.
£1.31 £1.09
Incl. VAT Ex. VAT
Stainless Steel M12 Metric Hex Locknuts .7480", 19.00mm Compare
MFA-21020L 1 In Stock
£159.47 £132.89
Incl. VAT Ex. VAT
Stainless Steel M36 Metric Hex Locknuts 2.1654", 55.00mm Compare
MFA-20965K Delivery in 28 days. Click here to request stock availability.
£0.16 £0.13
Incl. VAT Ex. VAT
Stainless Steel M4 Metric Hex Locknuts .2756", 7.00mm Compare
Total

Why we are loved

Rated ‘World-class’ for customer service