Articulated arm style magnetic base positions and locks easily. Fits dovetail. One knob mechanically tightens both arms. Overall stem length: 12 in.
Technical Specification
More Information
Brand
Select
Type
Magnetic
Manufacturer Part Number
625-2617
Additional Information
Push Button On/Off
Features & Benefits
Articulated arm style magnetic base positions and locks easily
Fits dovetail
One knob mechanically tightens both arms
Overall stem length: 12 in
Base size: 30 x 30 x 30mm
M5 x 1.25 thread mount
Bushing included