The store will not work correctly in the case when cookies are disabled.
Select Size 4XL Hi-Vis Waistcoat - Yellow
Product Information
Hi-Vis waistcoat, reflective material with Velcro fastening.
Technical Specification
More Information Brand | Select |
Type | Waistcoat |
Manufacturer Part Number | WCENGSYZ4XL |
Size | XXXXL |
Additional Information | Approved to: EN471 Class 11 |
Colour | Yellow |
Material | 100% Polyester |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers