The store will not work correctly in the case when cookies are disabled.
Select Size L Polyester/Cotton Polo Shirt - Navy
0 in stock today, 1 available in 7 days
Product Information
Generous sized Polo shirt with 3 button closure, cuffed sleeves and side vents.
Technical Specification
More Information Brand | Select |
Type | T-Shirt |
Manufacturer Part Number | CLPKSNL |
Size | L |
Colour | Navy |
Material | 65% Polyester, 35% Cotton |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers