The store will not work correctly in the case when cookies are disabled.
Select Water Container - 10L
Product Information
Plastic water container with screw cap and inner sealing plug. Spout and provision for air vent for smooth pouring (product JSJ-68464D Only).
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | WC10 |
Type | Container |
Capacity (l) | 10 |
Features & Benefits | Plastic water container with screw cap and inner sealing plug
Spout and provision for air vent for smooth pouring (JSJ-68464D Only) |
Size | 10L |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers