The store will not work correctly in the case when cookies are disabled.
Brierley SG-6 Bench Grinder - Single Phase - 110v
Technical Specification
More Information Brand | Brierley |
Manufacturer Part Number | GRI-SG6-110 |
Features & Benefits | High quality castings
Sealed bearings
Balanced motor
Dust extraction facility
NVR switchgear
Rigid toolrests |
Motor Power | 1/3HP/0.15kw |
Distance Between Wheels (mm) | 305 |
Power Supply (V) | 110V |
Wheel Size | 150x25x20mm |
Dimensions (L x W x H) | 370x215x220mm |
Dimensions L x W x H (mm) | 370x215x220 mm |
Model | SG-6/110 |
Model Number | SG-6/110 |
---|
Why we are loved
Rated ‘World-class’ for customer service