3-Flute drill for high hole accuracy and good surface finish. The third cutting edge helps to increase productivity in many drilling environments. 3 Flute stable design with 150 degree self-centring point. Suitable for steels, cast iron and non ferrous metals.
Technical Specification
More Information
Brand
SGS Carbide
Cutting Diameter (in)
0.4252
Manufacturer Part Number
69041
Cutting Diameter (mm)
10.8
Features & Benefits
Meets DIN 6539 standard
Straight shank
3xD reach
30° helix angle
150° drill point
External coolant
Series 103