3-Flute drill for high hole accuracy and good surface finish. The third cutting edge helps to increase productivity in many drilling environments. 3 Flute stable design with 150 degree self-centring point. Suitable for steels, cast iron and non ferrous metals.
Technical Specification
More Information
Brand
SGS Carbide
Cutting Diameter (in)
25/64
Manufacturer Part Number
53125
Cutting Diameter (mm)
9.92
Features & Benefits
Meets DIN 6539 standard
Straight shank
5xD reach
30° helix angle
150° drill point
External coolant
Series 103