The store will not work correctly in the case when cookies are disabled.
SGS Carbide 4mm 4 Flute Uncoated Solid Carbide Double Ended Ball Nosed End Mill
Technical Specification
More Information Brand | SGS Carbide |
Manufacturer Part Number | 41430 |
Type | Double Ended End Mill |
Additional Information | Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. |
Features & Benefits | Ball end
Cylindrical shank
Right hand, centre cutting
Spiral flute
30° helix angle
4-flute
Stub length
Positive rake angle
Series 14MB |
Material | Solid Carbide |
Helix Angle (°) | 30 |
Cutting Diameter (mm) | 4 |
Flute Length (mm) | 8 |
Coating/Finish | Uncoated |
Number of Flutes | 4 |
Overall Length (mm) | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers