The store will not work correctly in the case when cookies are disabled.
Size L Navigate Thermal Jacket - Black/Classic Red
Technical Specification
More Information Brand | Regatta |
Manufacturer Part Number | TRA241 48B 70 |
Size | L |
Colour | Black/Red |
Features & Benefits | • Drawcord hood adjuster
• Adjustable cuffs with velcro fastening
• Inner pocket
• 2 zipped lower pockets and 1 chest pocket
• Concealed zip entrance in lining for embroidery/print access
• Warmloft performance technology insulation
• Made using recycled materials
• 100% polyester fabric
• Recycled polyester high warmth padding |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers