The store will not work correctly in the case when cookies are disabled.
Size M Navigate Waterproof Insulated Jacket - Navy/Seal Grey
Technical Specification
More Information Brand | Regatta |
Manufacturer Part Number | TRA253 4RA 60 |
Size | M |
Features & Benefits | • Waterproof and breathable Isotex 10000 recycled 100% polyester stretch fabric
• Taped seams
• Grown on hood with concealed adjusters
• Recycled Thermoguard insulation
• Contrast Zip detail
• 2 zipped lower pockets and 1 zipped chest pocket
• Inner zip & chin guard
• Shaped hem
• Internal zipped security pocket
• Adjustable cuffs & hem
• Concealed zip entrance in lining for embroidery access
• Made using recycled materials
• Breathability rating 10,000g/m²/24 hours
• 4 Way Stretch
• 140g Thermoguard insulation |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers