The bearings are designed to be self-aligning and insensitive to misalignment of the shaft relative to the housing. Spherical roller bearings are designed to accommodate heavy radial loads, as well as heavy axial loads in both directions.
Technical Specification
More Information
Brand
SKF
Internal Diameter (mm)
85
Manufacturer Part Number
22217EK
Outside Diameter (mm)
150
Additional Information
Self-aligning design allows misalignment between shaft and housing, Very high load carrying capacity, Sealed version, Tapered bore version allows them to be used on an adapter or withdrawal sleeve.
Features & Benefits
The SKF Spherical Roller Bearings range is one of the widest on the market and includes standard bearings and application specific bearings. The bearings are designed to be self-aligning and insensitive to misalignment of the shaft relative to the housing. Spherical roller bearings are designed to accommodate heavy radial loads, as well as heavy axial loads in both directions.
Self-aligning design allows misalignment between shaft and housing
Very high load carrying capacity
Sealed version (BS2 Series)
Available in C3 form for greater radial internal clearance
Tapered bore version allows them to be used on an adapter or withdrawal sleeve