The bearings are designed to be self-aligning and insensitive to misalignment of the shaft relative to the housing. Spherical roller bearings are designed to accommodate heavy radial loads, as well as heavy axial loads in both directions.
Technical Specification
More Information
Brand
SKF
Type
Sealed
Internal Diameter (mm)
90
Manufacturer Part Number
BS2-2218-2CS
Outside Diameter (mm)
160
Additional Information
Ready-to-mount units filled with a suitable lubricant, Greased for life, Same basic load ratings as corresponding open bearing.
Features & Benefits
Ready-to-mount units filled with a suitable lubricant
Greased for life
Same basic load ratings as corresponding open bearing